Zoro Homepage

WraparoundLabel, White, Vinyl, 1inW, PK5000

  • Mfr # N100X125CBT

  • Zoro # G0779709


product price: $529.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100X125CBT
Zoro #
G0779709
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/4"
Label Width
1 in
Label Height
1 1/4 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.2 in
Width
1 in

Details

Item
Label Cassette
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, High Temperature-Resistant, Oil-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
RoHS
Standards
C22.2 No. 0.15.01, cUL Recognized, File # MH14576, MH14576, MH14979, RoHS Compliant, UL969 Recognized
Color
White
Material
Vinyl
Minimum Wire Gauge
10 AWG
Maximum Service Temperature
170 Degrees F
Label Shape
Rectangle
Adhesive Type
Removeable & Repositionable
Compatible Mfr Part Number
TDP43M
Label Attachment Style
Wraparound
Recommended Ribbon
Thermal Transfer Hybrid Ribbon, Wax Ribbon
For Print Method
Thermal Transfer
Labels per Row
3
Adhesive Material
Rubber
Number of Labels Included
5,000
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
6 AWG
Labels per Roll
5
Label Finish
Matte

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 5,000, Compatible Mfr Part Number TDP43M, Compatible Grainger Part Number 376U15, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.