WraparoundLabel, White, Vinyl, 1inW, PK10000
Mfr # N100X075CBT
Zoro # G0779788
product price: $860.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N100X075CBT
Zoro #
G0779788
UPC #
007498356985
Country of Origin
United States
Dimensions
Length
3/4"
Label Width
1 in
Maximum Wire Diameter
0.16 in
Label Height
3/4 in
Minimum Wire Diameter
0.12 in
Printable Portion Width
1 in
Width
1 in
Description
Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Number of Labels Included 10,000, Compatible Mfr Part Number TDP43M, Compatible Grainger Part Number 376U15, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.