Zoro Homepage

Voice and Data Patch Cord

  • Mfr # UTP28SP1BU

  • Zoro # G316127764


product price: $13.95
/ea

Key Features

Jacket Color
Blue
End 2 Connection Type
RJ45
Performance Category
6
Jacket Material
LSZH
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP1BU
Zoro #
G316127764
UPC #
074983651344
Country of Origin
Multiple

Dimensions

Cable Diameter
0.2 in
Overall Length
1 ft

Details

Jacket Color
Blue
End 2 Connection Type
RJ45
Performance Category
6
Jacket Material
LSZH
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
End 1 Connection Type
RJ45
Item
Voice and Data Patch Cord
Shielded
Unshielded
NEC Article and Type
800 CM
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Commercial
End 2 Connector Orientation
Straight
Conductor Gauge
28 AWG
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
250 MHz
Transmission Speed
1 GBps
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
End 2 Boot Type
Booted

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.