Zoro Homepage

Voice and Data Patch Cord

  • Mfr # UTP28SP5BU

  • Zoro # G616127761


product price: $16.95
/ea

Key Features

Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
LSZH
Shielded
Unshielded
NEC Article and Type
800 CM
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP5BU
Zoro #
G616127761
UPC #
074983652198
Country of Origin
Multiple

Dimensions

Cable Diameter
0.2 in
Overall Length
5 ft

Details

Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
LSZH
Shielded
Unshielded
NEC Article and Type
800 CM
End 2 Connection Type
RJ45
Performance Category
6
Jacket Color
Blue
End 1 Connection Type
RJ45
Item
Voice and Data Patch Cord
Transmission Speed
1 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Booted
Maximum Frequency
250 MHz
Cable Shape
Round
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Fire Rating
Commercial
End 2 Connector Orientation
Straight

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.