Zoro Homepage

Voice and Data Patch Cord

  • Mfr # UTP28X1

  • Zoro # G116127773


product price: $18.59
/ea

Key Features

End 1 Connection Type
RJ45
Jacket Material
LSZH
Jacket Color
Off White
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X1
Zoro #
G116127773
UPC #
074983994472
Country of Origin
Multiple

Dimensions

Overall Length
1 ft
Cable Diameter
0.2 in

Details

End 1 Connection Type
RJ45
Jacket Material
LSZH
Jacket Color
Off White
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Item
Voice and Data Patch Cord
Performance Category
6A
NEC Article and Type
800 CM
Shielded
Unshielded
End 2 Connection Type
RJ45
Maximum Frequency
500 MHz
Fire Rating
Commercial
Transmission Speed
10 GBps
End 2 Boot Type
Booted
End 1 Boot Type
Booted
Conductor Gauge
28 AWG
End 2 Connector Orientation
Straight
Cable Shape
Round
End 1 Connector Orientation
Straight
Maximum Operating Temperature
167 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
14 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Off White, Overall Length 1 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.