Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice and Data Patch Cord

  • Mfr # UTP28X5

  • Zoro # G216127765


product price: $19.65
/ea

Key Features

Shielded
Unshielded
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X5
Zoro #
G216127765
UPC #
074983999552
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Cable Diameter
0.2 in

Details

Shielded
Unshielded
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Material
LSZH
Jacket Color
Off White
Item
Voice and Data Patch Cord
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Maximum Frequency
500 MHz
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Booted
Conductor Gauge
28 AWG
Cable Shape
Round
Fire Rating
Commercial
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Off White, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.