Voice and Data Patch Cord
Mfr # UTP28X7
Zoro # G816127745
product price: $22.99
/eaKey Features
Jacket Color
Off White
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
End 1 Connection Type
RJ45
Jacket Material
LSZH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28X7
Zoro #
G816127745
UPC #
074983999590
Country of Origin
Multiple
Dimensions
Overall Length
7 ft
Cable Diameter
0.2 in
Details
Jacket Color
Off White
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
End 1 Connection Type
RJ45
Jacket Material
LSZH
Shielded
Unshielded
End 2 Connection Type
RJ45
Item
Voice and Data Patch Cord
Performance Category
6A
Conductor Gauge
28 AWG
End 1 Boot Type
Booted
Cable Shape
Round
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Booted
Transmission Speed
10 GBps
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Commercial
End 2 Connector Orientation
Straight
Maximum Frequency
500 MHz
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Off White, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.