Voice and Data Patch Cord
Mfr # UTP28X7GR
Zoro # G716127753
product price: $24.55
/eaKey Features
NEC Article and Type
800 CM
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
LSZH
Performance Category
6A
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28X7GR
Zoro #
G716127753
UPC #
074983049011
Country of Origin
Multiple
Dimensions
Cable Diameter
0.2 in
Overall Length
7 ft
Details
NEC Article and Type
800 CM
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
LSZH
Performance Category
6A
Item
Voice and Data Patch Cord
Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Color
Green
End 1 Connection Type
RJ45
Minimum Operating Temperature
14 Degrees F
Maximum Frequency
500 MHz
Conductor Gauge
28 AWG
End 1 Boot Type
Booted
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Booted
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Maximum Operating Temperature
167 Degrees F
Fire Rating
Commercial
Cable Shape
Round
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Green, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.