Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice and Data Patch Cord

  • Mfr # UTP6AX10

  • Zoro # G116127766


product price: $31.19
/ea

Key Features

Performance Category
6A
Shielded
Unshielded
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
NEC Article and Type
800 CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP6AX10
Zoro #
G116127766
UPC #
613056770089
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Cable Diameter
0.3 in

Details

Performance Category
6A
Shielded
Unshielded
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
NEC Article and Type
800 CM
Jacket Color
White
Jacket Material
PVC
Item
Voice and Data Patch Cord
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Transmission Speed
10 GBps
Conductor Gauge
24 AWG
Maximum Operating Temperature
158 Degrees F
Maximum Frequency
500 MHz
End 2 Boot Type
Booted
Minimum Operating Temperature
-40 Degrees F
Cable Shape
Round
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Booted
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.