Voice and Data Patch Cord
Mfr # UTP6AX10BU
Zoro # G816127769
product price: $28.55
/eaKey Features
Jacket Material
PVC
Jacket Color
Blue
Performance Category
6A
End 1 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP6AX10BU
Zoro #
G816127769
UPC #
613056770614
Country of Origin
Multiple
Dimensions
Overall Length
10 ft
Cable Diameter
0.3 in
Details
Jacket Material
PVC
Jacket Color
Blue
Performance Category
6A
End 1 Connection Type
RJ45
Shielded
Unshielded
Item
Voice and Data Patch Cord
End 2 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Fire Rating
Commercial
End 1 Boot Type
Booted
Maximum Frequency
500 MHz
Conductor Gauge
24 AWG
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Boot Type
Booted
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.