Voice and Data Patch Cord
Mfr # UTP6AX3BU
Zoro # G616127747
product price: $19.95
/eaKey Features
Performance Category
6A
Shielded
Unshielded
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
PVC
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP6AX3BU
Zoro #
G616127747
UPC #
613056770546
Country of Origin
Multiple
Dimensions
Cable Diameter
0.3 in
Overall Length
3 ft
Details
Performance Category
6A
Shielded
Unshielded
Item
Voice and Data Patch Cord
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Jacket Material
PVC
Jacket Color
Blue
End 2 Connection Type
RJ45
NEC Article and Type
800 CM
End 1 Connection Type
RJ45
Fire Rating
Commercial
Transmission Speed
10 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Booted
Cable Shape
Round
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
End 2 Boot Type
Booted
Conductor Gauge
24 AWG
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
500 MHz
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.