Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice and Data Patch Cord

  • Mfr # UTP6AX7

  • Zoro # G316127771


product price: $24.15
/ea

Key Features

Jacket Color
White
Jacket Material
PVC
Performance Category
6A
Shielded
Unshielded
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP6AX7
Zoro #
G316127771
UPC #
613056770010
Country of Origin
Multiple

Dimensions

Overall Length
7 ft
Cable Diameter
0.3 in

Details

Jacket Color
White
Jacket Material
PVC
Performance Category
6A
Shielded
Unshielded
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Item
Voice and Data Patch Cord
End 2 Boot Type
Booted
End 2 Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
Maximum Frequency
500 MHz
Maximum Operating Temperature
158 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Fire Rating
Commercial
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Transmission Speed
10 GBps

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.