Voice and Data Patch Cord
Mfr # UTP6AX7YL
Zoro # G516127762
product price: $25.35
/eaKey Features
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
Shielded
Unshielded
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP6AX7YL
Zoro #
G516127762
UPC #
613056771529
Country of Origin
Multiple
Dimensions
Overall Length
7 ft
Cable Diameter
0.3 in
Details
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
NEC Article and Type
800 CM
Shielded
Unshielded
Jacket Color
Yellow
End 2 Connection Type
RJ45
Item
Voice and Data Patch Cord
Performance Category
6A
Jacket Material
PVC
Maximum Operating Temperature
158 Degrees F
End 2 Connector Orientation
Straight
End 1 Boot Type
Booted
Fire Rating
Commercial
Transmission Speed
10 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Cable Shape
Round
Maximum Frequency
500 MHz
Conductor Gauge
24 AWG
End 2 Boot Type
Booted
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.