Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCV-220BY
Zoro #
G0421055
UPC #
-
Country of Origin
Costa Rica
Dimensions
Label Width
4 1/2"
Label Height
1 1/8"
Details
Item
Voltage and Fiber Optic Marker
Legend
220 Volts
Color
Black/Orange
Material
Viny
Temp. Range
-20°F to 176°F
Label Type
Preprinted
Description
Voltag Mrkr,Vyl ft220 Volts ft,Bl/or,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.