
Voltage Marker, Vinyl, 120 Volts, PK5, Vinyl, 2 1/4 in H x 9 in W, Black, Orange, Rectangle, 5 PK
Mfr # PCV-120AY
Zoro # G0781827
product price:Â $15.69
/pk 5, $3.14/eaKey Features
Material
Vinyl
Height
2 1/4 in
Width
9 in
Color
Black, Orange
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PCV-120AY
Zoro #
G0781827
UPC #
7498342513
Country of Origin
Costa Rica
Dimensions
Height
2 1/4 in
Width
9 in
Details
Item
Voltage Marker,Vinyl,120 Volts,PK5
Material
Vinyl
Color
Black, Orange
Tag Shape
Rectangle
Operating Temp. Range
-20 to 176°F
Indoor/Outdoor Usage
Indoor
Background Color
Orange
Legend
120 Volts
Legend Color
Black
Type
ID Label, Voltage Marker
Description
Voltage Marker,Vinyl,120 Volts,Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.