Zoro Homepage

Voltage Marker, Vinyl, 277/480 Volts, PK5, Vinyl, 2 1/4 in H x 9 in W, Black, Orange, Rectangle, 5 PK

  • Mfr # PCV-277/480AY

  • Zoro # G0781949


product price: $16.49
/pk 5, $3.30/ea

Key Features

Material
Vinyl
Color
Black, Orange
Height
2 1/4 in
Width
9 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCV-277/480AY
Zoro #
G0781949
UPC #
7498342822
Country of Origin
Costa Rica

Dimensions

Height
2 1/4 in
Width
9 in

Details

Item
Voltage Marker,Vinyl,277/480 Volts,PK5
Material
Vinyl
Color
Black, Orange
Tag Shape
Rectangle
Operating Temp. Range
-20 to 176°F
Indoor/Outdoor Usage
Indoor
Background Color
Orange
Type
ID Label, Voltage Marker
Legend
277/480 Volts
Legend Color
Black

Description

Voltage Marker,Vinyl,277/480 Volts,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.