Zoro Homepage

Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000

  • Mfr # VWS3750-M

  • Zoro # G0419515


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Nylon 6.6
Overall Length
1.15 in
Width
0.57 in
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS3750-M
Zoro #
G0419515
UPC #
7498307357
Country of Origin
United States

Dimensions

Overall Length
1.15 in
Width
0.57 in
Standoff Height (mm)
17
Overall Length (mm)
29.1
Overall Width (In.)
0.57
Overall Length (In.)
1.15
Maximum Bundle Diameter (mm)
9.5
Standoff Height (In.)
0.67
Maximum Bundle Diameter (In.)
0.375
Overall Width (mm)
14.5

Details

Item
Vrticlwiresdle,.37"x.5" Bdle,Nat,PK1000
Color
Natural
Material
Nylon 6.6
Environment
Indoor
Resistance Properties
Flame Resistant
Product Type
Wire Saddle - Push Mount
Mount Method
Push Barb
Note
For vertical loading configuration
Product Class
Wire Routing, Management & Protection

Description

Vertical wire saddle, .37" x .50" (9.398mm x 12.7mm) bundle, natural, bulk package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.