Zoro Homepage

W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg

  • Mfr # PCMB-16

  • Zoro # G0425325


product price: $32.59
/ea

Key Features

Legend
0 to 33, A, B, C, +, -, L1, L2, L3, T1, T2, T3
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 170°F
Label Type
Pre-Printed, Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMB-16
Zoro #
G0425325
UPC #
7498394815
Country of Origin
United States

Details

Item
Wire Marker Book
Legend
0 to 33, A, B, C, +, -, L1, L2, L3, T1, T2, T3
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 170°F
Label Type
Pre-Printed, Write-On

Description

W Mrkr Bk,Vyl,0-33a-C+-L1-L3t1-T3,10pg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.