Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack), Adhesive

  • Mfr # G2X2BL6-A

  • Zoro # G0419822


product price: $55.99
/pk 6, $9.33/ea

Key Features

Material
Lead-Free PVC
Length
72"
Flammability Rating
UL94 V-0
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Type
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X2BL6-A
Zoro #
G0419822
UPC #
7498361569
Country of Origin
United States

Dimensions

Length
72"
Width
2"
Height
2"
Overall Length (ft.)
6
Overall Width (mm)
57.2
Slot Width (In.)
0.31
Overall Width (In.)
2.25
Overall Height (In.)
2.12
Overall Length (m)
1.8
Overall Height (mm)
53.8
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Black
Material
Lead-Free PVC
Flammability Rating
UL94 V-0
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C2BL6
Mount Method
Mounting Holes with Adhesive
Includes
Base Only
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Product Type
Cable Routing
Measurement System
Imperial
Additional Information
Thickness: 0.08 inch, Mounting Hole Spacing: 0.5 inch, Finger Style: Wide Finger (General Purpose)
Cable Manager Type
Cable Duct
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Product Color
Black
Product Line
Panduct
Product Material
Polyvinyl Chloride (PVC)
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Panduct® type G wide slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, black.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.