Zoro Homepage

Wall Plate, 4.5 in H, Metallic

  • Mfr # CFPL2SY

  • Zoro # G916114287


product price: $16.85
/ea

Key Features

Number of Gangs
1
Color
Metallic
Material
Stainless Steel
Number of Ports
2
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL2SY
Zoro #
G916114287
UPC #
074983033676
Country of Origin
China

Dimensions

Overall Depth
3/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Number of Gangs
1
Color
Metallic
Item
Wall Plate
Material
Stainless Steel
Number of Ports
2
Includes Mounting Hardware
Yes
Wallplate Type
Modular Jack Modules
Product Type
Wall Plate
Outlet Orientation
Vertical
Compatible Connector Type
Mini-Com Modules
Standards
RoHS Compliant

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Modular Jack Modules, Color Metallic, Compatible Connector Type Mini-Com Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.