Wall Plate, 4.5 in H, White
Mfr # CFPL2WHY
Zoro # G116114261
product price: $3.89
/eaKey Features
Material
Plastic
Number of Ports
2
Color
White
Number of Gangs
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL2WHY
Zoro #
G116114261
UPC #
074983033683
Country of Origin
Costa Rica
Dimensions
Overall Width
2 3/4 in
Overall Depth
1/4 in
Overall Height
4 1/2 in
Details
Material
Plastic
Number of Ports
2
Color
White
Item
Wall Plate
Number of Gangs
1
Standards
RoHS Compliant
Outlet Orientation
Vertical
Includes Mounting Hardware
Yes
Wallplate Type
Modular Jack Modules
Compatible Connector Type
Mini-Com Modules
Product Type
Wall Plate
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Modular Jack Modules, Color White, Compatible Connector Type Mini-Com Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.