Zoro Homepage

Wall Plate, Single Gang, 2 Ports, Ivory

  • Mfr # CFPE2EIY

  • Zoro # G2906452


product price: $4.39
/ea

Key Features

Color
Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Length
4.5 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE2EIY
Zoro #
G2906452
UPC #
074983033263
Country of Origin
Costa Rica

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.58 in
Length (Straight Wireway)
4.5 in
Overall Depth (mm)
21.08
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Depth (In.)
0.83
Overall Depth
7/8 in
Overall Width
2 3/4 in
Overall Height
4 1/2 in

Details

Item
Wall Plate
Color
Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Cable Type
Single Gang
Material
Plastic
Orientation
Vertical
Includes
Label Pocket
Identification Type
Label Pocket
Product Type
Wall Plate
Gang Opening Type
Single Gang
Outlet Orientation
Vertical
Mount Orientation
Vertical
Total Number of Sockets
2
Environmentally Friendly
Yes
Product Name
2-Socket Faceplate
Features
Mounts to NEMA Standard Single Gang Opening
Package Contents
2-Socket Faceplate, Label, Label covers
Product Material
Plastic
Product Color
Electric Ivory
Sub Brand
Pan-NetĀ®
Standards Met
RoHS Compliant
Standards
RoHS Compliant

Description

Wall Plate, Product Type Wall Plate, Color Ivory, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Mounts to NEMA Standard Single Gang Opening, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.