Zoro Homepage

Wall Plate, Single Gang, 4 Ports, Ivory

  • Mfr # CFPE4EIY

  • Zoro # G1493992


product price: $4.35
/ea

Key Features

Color
Ivory
Module Type
Mini-Com®
Number of Gangs
1
Length
4.5 in
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE4EIY
Zoro #
G1493992
UPC #
074983033379
Country of Origin
Costa Rica

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.58 in
Length (Straight Wireway)
4.5 in
Overall Height (mm)
114.3
Overall Depth (In.)
0.83
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Overall Depth (mm)
21.08
Overall Width (In.)
2.75
Overall Depth
7/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Wall Plate
Color
Ivory
Module Type
Mini-Com®
Number of Gangs
1
Number of Ports
4
Cable Type
Single Gang
Material
Plastic
Orientation
Vertical
Includes
Label Pocket
Gang Opening Type
Single Gang
Outlet Orientation
Vertical
Product Type
Wall Plate
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Material
Plastic
Product Line
Mini-Com
Environmentally Friendly
Yes
Product Name
Mini-Com 4 Sockets Single Gange Faceplate
Total Number of Sockets
4
Product Color
Electric Ivory
Package Contents
</li> </ul>Mini-Com 4 Sockets Single Gange Faceplate</li><li>Label</li><li>Label Covers</li></ul>
Product Model
CFPE4EIY
Sub Brand
Pan-Net®
Standards Met
RoHS Compliant
Features
Mounts to NEMA Standard Single Gang Opening
Standards
RoHS Compliant

Description

Wall Plate, Product Type Wall Plate, Color Ivory, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Mounts to NEMA Standard Single Gang Opening, Includes Label Pocket, Overall Depth 7/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.