Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warn Labels, Ground Symbol, Gr/wh

  • Mfr # PLD-57

  • Zoro # G0414484


product price: $38.69
/ea

Key Features

Legend
GROUND SYMBOL (ISO 3864)
Color
Green/White
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLD-57
Zoro #
G0414484
UPC #
7498387964
Country of Origin
United States

Dimensions

Label Width
3/4"
Label Height
3/4"

Details

Item
Electrical Labels in Dispenser
Legend
GROUND SYMBOL (ISO 3864)
Color
Green/White
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Adhesive

Description

Warn Labels,Ground Symbol,Gr/wh,PK1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.