Zoro Homepage

WATERFALL BASE CBL MGMT FOR, LADDER RACK WATER FALL WNG

  • Mfr # CMWB

  • Zoro # G3689464


product price: $56.25
/ea

Key Features

Material
Glass-Filled Nylon 6.6
Color
Black
For Use With
Standard Ladder Rack
Application
When Transferring Cable Off Either Side of Ladder Rack Rung
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMWB
Zoro #
G3689464
UPC #
74983834440
Country of Origin
Unknown

Dimensions

Overall Width
5.24in

Details

Material
Glass-Filled Nylon 6.6
Color
Black
For Use With
Standard Ladder Rack
Item
Cable Management Waterfall Base
Application
When Transferring Cable Off Either Side of Ladder Rack Rung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.