Zoro Homepage

Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1.5" x 3" x 1' (6-Pack)

  • Mfr # G1.5X3IB6

  • Zoro # G007479479


product price: $63.95
/pk 6, $10.66/ea

Key Features

Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base only
Fill Material
Lead-Free PVC
Overall Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.5X3IB6
Zoro #
G007479479
UPC #
7498301786
Country of Origin
United States

Dimensions

Width
1.75 in
Height
3.12 in
Overall Length
6.6 ft
Overall Width (mm)
44.5
Overall Height (In.)
3.12
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Length (ft.)
6
Overall Height (mm)
79.2
Overall Width (In.)
1.75
Slot Width (In.)
0.31

Description

Wide Finger With Flush Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.