Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Black, 3" x 4" x 1' (6-Pack)
Mfr # G3X4BL6
Zoro # G0423812
product price:Â
$
84.89
/pk 6, $14.15/ea
Key Features
Color
Black
Material
Lead-Free PVC
Width
3"
Height
4"
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3X4BL6
- Zoro #
- G0423812
- UPC #
- 7498360467
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Black
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Flammability Rating
- UL94 V-0
- Measurement System
- Imperial
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Cover Part Number
- C3BL6
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Cable Routing
- Includes
- Wiring Duct Base
- Product Color
- Black
- Additional Information
- Finger Style: Wide Finger (General Purpose)
- Product Name
- Panduct Type G Wide Slot Wiring Duct
- Product Line
- Panduct
- Cable Manager Type
- Cable Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Product Class
- Wire Routing, Management & Protection
Description
Wide Slot Duct,Pvc,3x4x6 ft.,Bl,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.