Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 1" x 1' (6-Pack)

  • Mfr # NE1X1WH6

  • Zoro # G107478358


product price:  $46.65
/pk 6, $7.77/ea

Key Features

Color
White
Material
Halogen-Free PPO
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Includes
Base Only
Overall Length
1.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1X1WH6
Zoro #
G107478358
UPC #
7498321480
Country of Origin
United States

Dimensions

Width
1"
Height
1"
Overall Length
1.8 m
Overall Width (mm)
29
Overall Height (In.)
1.06
Overall Width (In.)
1.14
Overall Length (m)
1.8
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Length (ft.)
6

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Includes
Base Only
Measurement System
Metric
Mount Method
DIN Mounting Holes
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94V-0
Cover Part Number
NC1WH6
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Slotted, 1x1, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.