Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 3" x 1' (6-Pack)

  • Mfr # NE1X3WH6

  • Zoro # G707478406


product price:  $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Overall Length
1.8 m
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE1X3WH6
Zoro #
G707478406
UPC #
7498321484
Country of Origin
United States

Dimensions

Width
1"
Height
3"
Overall Length
1.8 m
Slot Width (mm)
7.9
Overall Width (mm)
29
Overall Length (ft.)
6
Overall Length (m)
1.8
Slot Width (In.)
0.31
Overall Height (In.)
3.06
Overall Width (In.)
1.14

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Flammability Rating
UL94V-0
Measurement System
Metric
Product Type
Base Wiring Duct
Cover Part Number
NC1WH6
Mount Method
DIN Mounting Holes
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Slotted, 1x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.