
Wide Slot Duct, Type NE, Halogen-Free, White, 1.5" x 2" x 1' (6-Pack)
Mfr # NE1.5X2WH6
Zoro # G407478430
product price:Â $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
Halogen-Free PPO
Includes
Base Only
Overall Length
1.8 m
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE1.5X2WH6
Zoro #
G407478430
UPC #
7498321472
Country of Origin
United States
Dimensions
Width
1.5"
Height
2"
Overall Length
1.8 m
Overall Width (mm)
41.7
Overall Width (In.)
1.64
Overall Height (In.)
2.06
Overall Length (m)
1.8
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Length (ft.)
6
Details
Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Flammability Rating
UL94V-0
Measurement System
Metric
Product Type
Base Wiring Duct
Mount Method
DIN Mounting Holes
Cover Part Number
NC1.5WH6
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection
Description
Wiring Duct, Slotted, 15x25, White, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.