Wide Slot Duct, Type NE, Halogen-Free, White, 1.5" x 3" x 1' (6-Pack)

  • Mfr # NE1.5X3WH6

  • Zoro # G907478343


product price:  $121.59
/pk 6, $20.27/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Includes
Wiring Duct Base
Overall Length
1.8 m
Wiring Duct Style
Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1.5X3WH6
Zoro #
G907478343
UPC #
7498321474
Country of Origin
United States

Dimensions

Width
1.5"
Height
3"
Overall Length
1.8 m
Overall Height (mm)
77.7
Overall Width (mm)
44.4
Overall Width (In.)
1.75
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
3.06
Slot Width (In.)
0.31
Slot Width (mm)
7.9

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Wiring Duct Base
Wiring Duct Style
Wiring Duct
Product Type
Base Wiring Duct
Cover Part Number
NC1.5WH6
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Measurement System
Imperial
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Slotted, 15x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.