Wide Slot Duct, Type NE, Halogen-Free, White, 2" x 4" x 1' (6-Pack)

  • Mfr # NE2X4WH6

  • Zoro # G907478428


product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Overall Length
1.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE2X4WH6
Zoro #
G907478428
UPC #
7498321496
Country of Origin
United States

Dimensions

Width
2"
Height
4"
Overall Length
1.8 m
Overall Length (ft.)
6
Overall Height (mm)
103.1
Overall Width (In.)
2.14
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Width (mm)
54.4
Overall Height (In.)
4.06

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Flammability Rating
UL94V-0
Cover Part Number
NC2WH6
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes
Measurement System
Metric
Product Type
Base Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Slotted, 2x4, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.