Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 3" x 1' (6-Pack)

  • Mfr # NE3X3WH6

  • Zoro # G607478407


product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Overall Length
1.8 m
Includes
Wiring Duct Base
Cover Part Number
NC3WH6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE3X3WH6
Zoro #
G607478407
UPC #
7498321504
Country of Origin
United States

Dimensions

Width
3"
Height
3"
Overall Length
1.8 m
Overall Width (In.)
3.25
Overall Width (mm)
82.6
Overall Length (ft.)
6
Overall Height (In.)
3.06
Overall Height (mm)
77.7
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Length (m)
1.8

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Wiring Duct Base
Cover Part Number
NC3WH6
Mount Method
Mounting Holes
Wiring Duct Style
Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Slotted, 3x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.