Wide Slot Duct, Type NE, Halogen-Free, White, 4" x 3" x 1' (6-Pack)

  • Mfr # NE4X3WH6

  • Zoro # G907478459


product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Overall Length
1.8 m
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE4X3WH6
Zoro #
G907478459
UPC #
7498321514
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.06 in
Overall Length
1.8 m
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Length (m)
1.8
Overall Width (mm)
105.2
Overall Height (In.)
3.06
Slot Width (mm)
7.9
Overall Width (In.)
4.14

Details

Color
White
Material
Halogen-Free PPO
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Includes
Base Only
Product Type
Base Wiring Duct
Flammability Rating
UL94V-0
Measurement System
Metric
Mount Method
DIN Mounting Holes
Cover Part Number
NC4WH6
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Slotted Duct, Halogen Free, 4X3X6', White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.