Wide Slot Duct, Type NE, Halogen-Free, White, 4" x 4" x 1' (6-Pack)

  • Mfr # NE4X4WH6

  • Zoro # G807478436


product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Includes
Base Only
Overall Length
1.8 m
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE4X4WH6
Zoro #
G807478436
UPC #
7498321516
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Overall Length
1.8 m
Overall Width (mm)
105.2
Overall Height (In.)
4.06
Overall Width (In.)
4.14
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Length (m)
1.8
Overall Length (ft.)
6

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Measurement System
Metric
Flammability Rating
UL94V-0
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
DIN Mounting Holes
Product Type
Base Wiring Duct
Cover Part Number
NC4WH6
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Slotted, 4x4, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.