Cable Clip, White, PVC, 0.4 lb. Strength, 100 PK

  • Mfr # AMC25-AT-C10

  • Zoro # G0761448


product price:  $34.29
/pk 100, $0.34/ea

Key Features

Material
PVC
Clamp Color
White
Max. Bundle Dia.
0.28 in
Mounting Method
Adhesive
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC25-AT-C10
Zoro #
G0761448
UPC #
7498358045
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.28 in
Length
1 in
Width
27/32 in
Height
0.36"
Depth
1"

Details

Item
Cable Clip
Material
PVC
Clamp Color
White
Mounting Method
Adhesive
Tensile Strength
0.4 lb.
Color
White
Indoor/Outdoor
Indoor
Features
Adhesive Type: AcrylicEnvironment: Indoors
Application
Route and Secure Cords and Cables
Adhesive Type
Acrylic Adhesive
Additional Information
Adhesive Type: Acrylic, Environment: Indoors
Clamp Material
PVC

Description

Wire Clip,0.22 In. Bundle,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.