Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Nylon 6/6, 0.62 in Bundle Dia., Natural, 1.24 in L, 100 PK

  • Mfr # ACC62-AT-C

  • Zoro # G0761341


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.62 in
Mounting Method
Adhesive
Length
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC62-AT-C
Zoro #
G0761341
UPC #
7498328258
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.62 in
Length
1.24 in
Width
1-1/8 in
Height
0.63"
Depth
1.24"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Adhesive
Indoor/Outdoor
Indoor
Color
Natural
Tensile Strength
0.7 lb.
Features
Adhesive Type: AcrylicEnvironment: Indoors/High Temp
Application
Route and Secure Cords and Cables
Adhesive Type
Acrylic Adhesive
Clamp Material
Nylon 6/6
Additional Information
Adhesive Type: Acrylic, Environment: Indoors/High Temp

Description

Wire Clip,0.62 In. Bundle,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.