Zoro Homepage

Cable Clip, Natural, Nylon 6/6, 0.91 lb. Strength, 200 PK

  • Mfr # BEC62-A-T

  • Zoro # G0761527


product price: $214.99
/pk 200, $1.07/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.62 in
Mounting Method
Adhesive
Length
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEC62-A-T
Zoro #
G0761527
UPC #
74983463411
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.62 in
Length
1.46 in
Width
1.24 in
Height
0.79"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Adhesive
Indoor/Outdoor
Indoor
Design
Adhesive Backed Bevel Entry Clip
Tensile Strength
0.91 lb.
Color
Natural
Application
Route and Secure Cords and Cables
Adhesive Type
Rubber Adhesive
Clamp Material
Nylon 6/6
Basic Material
Plastic

Description

Wire Clip,0.62 In. Bundle,White,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.