Panduit

Wire Clip, 0.69" Bundle, Gray, PK25

Hover or click to zoom Tap to zoom
Key Features
  • Item: Wire Clip
  • Width: 1"
  • Tensile Strength: 0.5 lb.
  • Package Quantity: 25
  • Length: 1"
  • Color: Gray
  • Material: Polypropylene with Rubber Adhesive Backing
  • Cable Tie Duty: Not Applicable
See full product details
$38.90
Pk of 25, $1.56/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Panduit #ARC.68-A-Q14 Specifications

  • Item: Wire Clip
  • Width: 1"
  • Tensile Strength: 0.5 lb.
  • Package Quantity: 25
  • Length: 1"
  • Color: Gray
  • Material: Polypropylene with Rubber Adhesive Backing
  • Cable Tie Duty: Not Applicable
  • Indoor/Outdoor: Indoor
  • Locking Style: Not Applicable
  • Basic Material: Plastic
  • Design: Adjustable and Releasable Clamp
  • Features: Metric Screw Size: M3Environment: Indoors
  • Country of Origin (subject to change): United States

Description

Wire Clip,0.69 In. Bundle,Gray,PK25, Package Quantity 25

Reviews of Panduit #ARC.68-A-Q14

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.