Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Clip, Adhesive Backed, PK100

  • Mfr # LWC19-A-C14

  • Zoro # G0778397


product price: $49.29
/pk 100, $0.49/ea

Key Features

Color
Gray
Height
0.39"
Width
0.61"
Horizontal Static Load Capacity (lb)
0.25
Overall Height (In.)
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC19-A-C14
Zoro #
G0778397
UPC #
7498327222
Country of Origin
United States

Dimensions

Height
0.39"
Width
0.61"
Overall Height (In.)
0.39
Overall Width (mm)
15.5
Overall Length (In.)
0.85
Maximum Bundle Diameter (mm)
4.8
Overall Length (mm)
21.6
Overall Height (mm)
9.9
Overall Width (In.)
0.61
Maximum Bundle Diameter (In.)
0.19
Depth
0.85"
Overall Length
0.85 in

Details

Item
Wire Clip,Adhesive Backed,PK100
Color
Gray
Horizontal Static Load Capacity (lb)
0.25
Vertical Static Load Capacity (kg)
0.113
Mount Method
Rubber Adhesive Tape
Vertical Static Load Capacity (lb)
0.25
Environment
Indoor
Application
Route and Secure Cords and Cables
Product Type
Latching Wire Clip
Horizontal Static Load Capacity (kg)
0.113
Body Material
Nylon 6.6
Adhesive Material
Rubber
Cable Manager Type
Cable Clip
Product Material
Nylon
Product Color
Gray
Product Name
Latching Wire Clips
Product Class
Wire Routing, Management & Protection

Description

Wire Clip,Adhesive Backed,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.