Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Clip, NOVAL Accessory, Nylon 6.6

  • Mfr # VWS3750-C

  • Zoro # G0795720


product price: $17.59
/pk 100, $0.18/ea

Key Features

Material
Nylon 6.6
Color
Natural
Width
0.57 in
Overall Length
1.18 in
Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS3750-C
Zoro #
G0795720
UPC #
7498307354
Country of Origin
United States

Dimensions

Width
0.57 in
Overall Length
1.18 in
Length
1.15 in
Maximum Bundle Diameter (mm)
9.5
Maximum Bundle Diameter (In.)
0.18

Details

Item
Wire Clip
Material
Nylon 6.6
Color
Natural
Application
Vertical Wire Saddle

Description

Wire Clip,.37 In.x0.5 In. Bundle,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.