Zoro Homepage

Wire Clip, Push Mount, PK100

  • Mfr # LWC25-H25-C

  • Zoro # G0778482


product price: $41.49
/pk 100, $0.41/ea

Key Features

Color
Natural
Height
0.47"
Width
0.58"
Overall Length (mm)
21.8
Maximum Bundle Diameter (In.)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC25-H25-C
Zoro #
G0778482
UPC #
7498327211
Country of Origin
United States

Dimensions

Height
0.47"
Width
0.58"
Overall Length (mm)
21.8
Maximum Bundle Diameter (In.)
0.25
Mounting Hole Diameter (In.)
0.25
Maximum Bundle Diameter (mm)
6.4
Overall Width (mm)
14.7
Maximum Compatible Panel Thickness (mm)
2.7
Overall Height (In.)
0.9
Overall Width (In.)
0.58
Maximum Compatible Panel Thickness (In.)
0.105
Overall Length (In.)
0.86
Overall Height (mm)
22.9
Mounting Hole Diameter (mm)
6
Depth
0.86"
Overall Length
0.86 in

Details

Item
Wire Clip,Push Mount,PK100
Color
Natural
Mount Method
Push Barb
Environment
Indoor
Application
Route and Secure Cords and Cables
Body Material
Nylon 6.6
Product Type
Latching Wire Clip
Product Name
Push Barb Mount Latching Wire Clip
Additional Information
Environment: Indoors
Product Material
Nylon
Product Line
Push Barb
Product Color
Natural
Cable Manager Type
Cable Clip
Product Class
Wire Routing, Management & Protection

Description

Wire Clip,Push Mount,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.