Zoro Homepage
This item is Discontinued.
Panduit Cable Clip, Nylon 6/6, 1/2 in Bundle Dia., Black, 100 PK PC050-H25D-C0

Cable Clip, Nylon 6/6, 1/2 in Bundle Dia., Black, 100 PK (Discontinued)

  • Mfr # PC050-H25D-C0
  • Zoro # G0780838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC050-H25D-C0
Zoro #
G0780838
UPC #
7498383884
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
0.62 in
Height
0.7 in
Mounting Hole Diameter (mm)
7.1
Mounting Hole Diameter (In.)
0.28

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Color
Black
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Resistance Properties
Weather Resistant
Environment
Indoor/Outdoor
Application
For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Product Line
Pan-Clamp
Additional Information
Environment: Indoors/Outdoors, Maximum Bundle Diameter: 0.50 inch, Maximum Panel Thickness: 0.126 inch, Panel Hole Diameter: 0.281 inch, Bundle Offset: 0.71 inch
Certifications & Standards
RoHS

Description

Wire Clips - Push Mount,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.