Zoro Homepage

Wire Connector, 10 AWG, Metallic, None Insulation, 500 PK

  • Mfr # J216-410-D

  • Zoro # G3145688


product price: $247.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Color
Metallic
Insulation Material
None
Maximum Voltage
2 V
Maximum Operating Temperature
150 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J216-410-D
Zoro #
G3145688
UPC #
7498384105
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG
Length
0.62 in
Overall Length
0.62 in
For Minimum Wire Size - Solid
16 AWG
For Maximum Wire Size - Solid
10 AWG

Details

Item
Wire Connector
Color
Metallic
Insulation Material
None
Maximum Voltage
2 V
Maximum Operating Temperature
150 Degrees C
RoHS Compliant
Yes
Material
Steel
For Use With
CT-100, CT-200
Finish
Tin Plated

Description

Wire Joint, Non-Ins, 2 #16 - 4 #10 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.