Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector & Terminal Kit, 14 AWG, Assorted, Crimp Termination Only

  • Mfr # K1-PNKIT

  • Zoro # G3369060


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Assorted
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1-PNKIT
Zoro #
G3369060
UPC #
613056319219
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Number of Sizes
14
Sizes Included
BSN10 to L Yellow, BSN14 to C Blue, BSN18 to C Red, DNF14 to 250 to C Blue, DNF18 to 250 to C Red, DV10 to 250 to L Yellow, PN10 to 10LF to L Yellow, PN10 to 10R to L Yellow, PN14 to 10R to C Blue, PN14 to 6R to C Blue, PN14 to 8LF to C Blue, PN18 to 10R to C Red, PN18 to 6LF to C Red, PN18 to 8F to C Red
Overall Length
9.33 in

Details

Item
Wire Connector & Terminal Kit
Termination Style
Crimp Termination Only
Insulation Color
Assorted
Standards
UL Listed
Description/Special Features
Wire In Maintenance and Construction Applications
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Terminal Type
Butt Splice Connectors, Female Quick Disconnects, Fork Terminals, Ring Terminals
Includes
(100) Cable Ties Terminals, (100) DNF18-250, (100) MP150 Marker Tags, (100) PN14-10R Ring Terminals, (100) PN14-610R, (100) PN18-6LF, (100) PN18-8F Fork Terminals, (25) BSN10 Butt Splices Marking System, (50) BSN18, (50) DV10-250 Disconnects Splices, (50) PN10-10LF Locking Fork Terminals, (50) PN10-10R Ring Terminals Disconnects, BSN14 Butt Splices, DNF14-250 Disconnects, Installation Tool Cable Ties, PMD-0-9 Marking Dispenser and Tape, PN14-8LF Locking Fork Terminals, PN18-610R Multi-Stud Terminals, PX-0 Marker, Steel Kit Box
Wire Range
22 to 10 AWG
Tools Included
Cable Ties, Crimping Tool, Marker, Marker Tags, Steel Kit Box
Connector Assortment Type
Crimp Terminals
Number of Pieces
1,177
Wire Type
Solid Copper, Stranded Copper
Kit Type
Terminal
For Conductor Material
Copper
For Conductor Type
Solid Copper, Stranded Copper
Special Features
Wire In Maintenance and Construction Applications
Manufacture Model Numbers Included
BSN10, BSN14, BSN18, CT-260, DNF14-250, DNF18-250, DV10-250, K-1001, MP150, PLT2S, PMD-0-9, PN10-10LF, PN10-10R, PN14-10R, PN14-610R, PN14-8LF, PN18-610R, PN18-6LF, PN18-8F, PX-0
Sub Brand
Pan-Term

Description

Wire Terminal Kit, For Conductor Material Copper, Minimum Wire Size 22 AWG, Maximum Wire Size 14 AWG, Number of Pieces 1,177, Tools Included Cable Ties, Crimping Tool, Marker, Marker Tags, Steel Kit Box, Manufacture Model Numbers Included BSN10, BSN14, BSN18, CT-260, DNF14-250, DNF18-250, DV10-250, K-1001, MP150, PLT2S, PMD-0-9, PN10-10LF, PN10-10R, PN14-10R, PN14-610R, PN14-8LF, PN18-610R, PN18-6LF, PN18-8F, PX-0, Standards UL Listed, Connector Assortment Type Crimp Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.