Zoro Homepage

Wire Duct Cover, Flush, White, 4.25Wx0.37D

  • Mfr # C4WH6-F

  • Zoro # G0912274


product price: $24.15
/ea

Key Features

Mounting Style
Flush
For Use With
4 in Wiring Duct
Color
White
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4WH6-F
Zoro #
G0912274
UPC #
074983004645
Country of Origin
United States

Dimensions

Length
72 in
Width
4 1/4 in
Height
0.37"
Length (Straight Wireway)
6 ft
For Nominal Duct Width
4 in
Overall Length (ft.)
6
Compatible Duct Width (In.)
4
Overall Length (m)
1.8
Overall Width (mm)
108
Overall Width (In.)
4.25
Overall Height (In.)
0.37
Overall Height (mm)
9.4
Compatible Duct Width (mm)
101.6

Details

Item
Wiring Duct Cover
Mounting Style
Flush
For Use With
4 in Wiring Duct
Color
White
Material
PVC
Standards
CE Compliant, CSA Certified, RoHS, UL Recognition
Application
Cover for Wiring Duct with protective film to protect the surface during storage, handling, andinstallation.
Mount Method
Snap-on
Product Type
Flushed Duct Cover
Note
Base and Cover Sold Separately.
Wiring Duct Style
Flush Cover with Film
Environmentally Friendly
Yes
Cable Manager Type
Cover
Product Material
Polyvinyl Chloride (PVC)
Product Color
White
Product Name
Cover
Standards Met
UL Recognized; CE Compliant; CSA Certified; RoHS Compliant; Flammability Rating of UL94V-0 after protective film is removed
Sub Brand
Panduct®

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 4 in, Length 72 in, For Use With 4 in Wiring Duct, Color White, Width 4 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS, UL Recognition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.