Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3LG6
Zoro #
G1548741
UPC #
074983138531
Country of Origin
United States
Dimensions
Length
72 in
Width
3 3/8 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
3 in
Compatible Duct Width (In.)
3
Overall Width (mm)
86.1
Overall Length (ft.)
6
Overall Width (In.)
3.39
Compatible Duct Width (mm)
76.2
Overall Height (In.)
0.44
Overall Height (mm)
11.2
Overall Length (m)
1.8
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 3 in, Length 72 in, For Use With 3 in Wiring Duct, Color Gray, Width 3 3/8 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.