Zoro Homepage
This item is Discontinued.
Panduit Wire Duct Cover, Hinging, White, L 6 Ft HC3WH6

Wire Duct Cover, Hinging, White, L 6 Ft (Discontinued)

  • Mfr # HC3WH6
  • Zoro # G2617492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3WH6
Zoro #
G2617492
UPC #
074983142262
Country of Origin
United States

Dimensions

Length
72 in
Width
3 3/8 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
3 in
Compatible Duct Width (mm)
76.2
Overall Height (In.)
0.44
Overall Length (m)
1.8
Overall Width (mm)
86.1
Overall Length (ft.)
6
Overall Height (mm)
11.2
Compatible Duct Width (In.)
3
Overall Width (In.)
3.39

Details

Item
Wiring Duct Cover
Mounting Style
Hinged
For Use With
3 in Wiring Duct
Color
White
Material
PVC
Standards
CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Application
Cover for Wiring Duct
Wiring Duct Style
Hinged Cover
Product Type
Hinged Duct Cover
Mount Method
Snap-on
Product Color
White
Environmentally Friendly
Yes
Product Name
Type HC Hinged Cover for Hinged Cover Wiring Duct
Cable Manager Type
Cover
Product Material
Polyvinyl Chloride (PVC)
Sub Brand
Panduct®
Standards Met
UL Recognised; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 3 in, Length 72 in, For Use With 3 in Wiring Duct, Color White, Width 3 3/8 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.