Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1.5X2LG6NM
Zoro #
G1106384
UPC #
074983462452
Country of Origin
United States
Dimensions
Length
72 in
Width
1 3/4 in
Height
2 in
Length (Straight Wireway)
6 ft
Nominal Height
2 in
Nominal Width
1 1/2 in
Overall Width (In.)
175
Overall Length (ft.)
6
Overall Height (In.)
1.98
Overall Length (m)
1.8
Overall Height (mm)
50.3
Overall Width (mm)
44.5
Description
Wiring Duct for Hinged Covers(not included), Wall Type Solid Wall, Width 1 3/4 in, Height 2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.