Zoro Homepage
This item is Discontinued.
Panduit Wire Duct, Hinging Cover, Gray, L 6 Ft HS1.5X3LG6NM

Wire Duct, Hinging Cover, Gray, L 6 Ft (Discontinued)

  • Mfr # HS1.5X3LG6NM
  • Zoro # G2719875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1.5X3LG6NM
Zoro #
G2719875
UPC #
074983462469
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Height
3 1/16 in
Length (Straight Wireway)
6 ft
Nominal Width
1 1/2 in
Nominal Height
3 in
Overall Width (In.)
1.75
Overall Length (ft.)
6
Overall Width (mm)
44.5
Overall Height (mm)
77.7
Overall Height (In.)
3.06
Overall Length (m)
1.8

Details

Item
Wiring Duct for Hinged Covers
Wall Type
Solid
Mounting Style
Screw Mount
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0
Compatible Cover Style
Hinged
Application
Hinged Cover Solid Wall Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Base Only
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Cover Part Number
HC1.5LG6
Wiring Duct Type
HS
Wiring Duct Style
Solid Wall Wiring Duct
Mount Method
No Mounting Holes
Cable Manager Type
Wiring Duct
Product Color
Light Gray
Product Name
Cable Guide Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Standards Met
RoHS Compliant; cURus Recognized; CE Compliant; CSA Approved
Sub Brand
Panduct®

Description

Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 1 3/4 in, Height 3 1/16 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.